5531M-120N5
Edwards Signaling Audible Signaling Devices, 5531M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5531M-120N5

Edwards Signaling Audible Signaling Devices, 5531M Series
In stock
Item Number
5531M-120N5
MFG Item Number
5531M-120N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5531M Series
Item #
5531M-120N5
Adaptatone 4 In 4 Out 120V Ac

5531M Series Information

  • 110 dB at 10 Feet
  • PLC Compatible
  • 55 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5531M Series Adaptatone Millennium is a heavy duty industrial, tone‑selectable, signaling device capable of producing volume‑controlled, high‑decibel tones. Four tones can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538‑4 and/or Cat. No. 5538‑4R Adaptatone Signal Actuators.

The unit uses a microprocessor circuit to create 27 distinctive tones, by setting miniature dip switches within the unit. The programmed tones operate on a pyramid type priority system.

Designed for industrial applications. Typical applications include emergency warning systems, plant evacuation and security alarms, process monitoring, shift notification horns, and paging signals.

The 5531M is designed for either 1/2" (13mm) conduit or surface mounting.

Specifications

Specifications
Manufacturer Part Number 5531M-120N5
Item Number 5531M-120N5
Manufacturer Edwards Signaling
Product Series 5531M
Family Series Edwards Signaling Audible Signaling Devices, 5531M Series
Nominal Voltage 120 VAC
Number of Tones 27
dB @ 10 Ft. 110 dB
Mounting Conduit, Surface
PLC Compatible Yes
Built In Gain Control No
Operating Current 0.23 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
Approvals CE, cUL, TUV, UL
RoHS No
Net Weight 13.2 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved