59
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59

Edwards Signaling Switches
In stock
Item Number
59
MFG Item Number
59
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
59
Pushbutton

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59
Item Number 59
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Nominal Mounting Size 19 mm
Operation Momentary
Contacts 1NO
Max Voltage 48 VAC
Current (A) 2 A
Lens/Button Shape Round Flush
Lens/Button Color White
Operator Size (mm) 19 mm
Terminal Type Screw
Comments Screw
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved