634
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

634

Edwards Signaling Switches
In stock
Item Number
634
MFG Item Number
634
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
634
Pushbutton

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 634
Item Number 634
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Operation Momentary
Contacts 1NO
Max Voltage 48 VAC
Lens/Button Color Ivory
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved