661
Edwards Signaling Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

661

Edwards Signaling Audible Signaling Devices
In stock
Item Number
661
MFG Item Number
661
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
661
Buzacall

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 661
Item Number 661
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Voltage 10 VAC
Nominal Voltage 12 VAC
Current 1.3 A
dB @ 10 Ft. 80 dB
Weatherproof No
Mounting Flush
Adjustable Volume No
VA 13
DC Coil Resistance 6 Ohm
Explosion Proof No
Hazardous Location Rated No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved