725
Edwards Signaling Audible Signaling Devices, 725 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

725

Edwards Signaling Audible Signaling Devices, 725 Series
In stock
Item Number
725
MFG Item Number
725
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 725 Series
Item #
725
DIXIE BUZZER

725 Series Information

  • Low Voltage
  • Attractive Snap on Covers
  • Fully Enclosed
  • Satin Aluminum Finish
  • Enclosed Binding Posts
The Cat. No. 725 is a low cost, fully insulated, non adjustable buzzer.

Universal economy buzzer widely used in homes, apartment houses, plants, and OEMs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 725
Item Number 725
Manufacturer Edwards Signaling
Product Series 725
Family Series Edwards Signaling Audible Signaling Devices, 725 Series
Voltage 6 VAC
Nominal Voltage 6 VAC
Current 1.2 A
dB @ 10 Ft. 82 dB
Weatherproof No
Adjustable Volume No
VA 7.2
DC Coil Resistance 1 Ohm
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 0.245 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved