867-N5
Edwards Signaling Audible Signaling Devices, 867 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

867-N5

Edwards Signaling Audible Signaling Devices, 867 Series
In stock
Item Number
867-N5
MFG Item Number
867-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 867 Series
Item #
867-N5
Surf Mt Horn 120V Ac

867 Series Information

  • 24 VAC/VDC or 120 VAC
  • Low Current Draw
  • 90 dB at 10 Ft
  • Surface Mount
  • UL Approved
The Edwards 867 series are low current, high decibel, surface mount electronic horns for indoor use.

The 867 series has been designed for surface mounting with the gray, corrosion resistant, surface mount box supplied with the unit. The box measures 5 5/8" (143mm) square by 3 5/16" (84mm) deep.

The 867 series electronic horns are designed for use in corridors and manufacturing sites. It is used wherever a distinctive, audible signal is required for timing, scheduling, general alarm, and warning applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 867-N5
Item Number 867-N5
Manufacturer Edwards Signaling
Product Series 867
Family Series Edwards Signaling Audible Signaling Devices, 867 Series
Voltage 120 VAC
Nominal Voltage 120 VAC
Operating Current 0.021 A
dB @ 10 Ft. 90 dB
Explosion Proof No
Hazardous Location Rated No
Approvals cUL, UL
RoHS No
Net Weight 2.8 lbs
Gross Weight 3.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved