868-N5
Edwards Signaling Audible Signaling Devices, 868 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

868-N5

Edwards Signaling Audible Signaling Devices, 868 Series
In stock
Item Number
868-N5
MFG Item Number
868-N5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 868 Series
Item #
868-N5
W/P Surf Mt Horn 120V Ac

868 Series Information

  • 24 VAC/VDC or 120 VAC
  • Low Current Draw
  • 90 dB at 10 Ft
  • Terminals for Easy Wiring
  • UL Approved
The Edwards 868 series is a low current, high decibel, weatherproof surface mount, electronic horn for outdoor or indoor use. It has been designed for mounting with the supplied weatherproof back box.

The 868 mounts, using the supplied gasket, to the gray, corrosion resistant weatherproof surface box supplied with the unit. The box measures 5 59/64" (150mm) square by 3 13/32" (87mm) deep.

The 868 electronic horn is for indoor and outdoor use wherever a distinctive, audible signal is required for timing, scheduling, general alarm, and emergency warning applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 868-N5
Item Number 868-N5
Manufacturer Edwards Signaling
Product Series 868
Family Series Edwards Signaling Audible Signaling Devices, 868 Series
Voltage 120 VAC
Nominal Voltage 120 VAC
Operating Current 0.021 A
dB @ 10 Ft. 90 dB
Explosion Proof No
Hazardous Location Rated No
Approvals UL
RoHS No
Net Weight 2.5 lbs
Gross Weight 2.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved