871P-P1
Edwards Signaling Audible Signaling Devices, 871P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

871P-P1

Edwards Signaling Audible Signaling Devices, 871P Series
In stock
Item Number
871P-P1
MFG Item Number
871P-P1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 871P Series
Item #
871P-P1
Adaptahorn, 125VDC

871P Series Information

  • 6~250 VDC
  • 101 dB at 10 Ft
  • Volume Adjustable
  • NEMA Type 4X
  • UL Approved
The Edwards 871P Series are low current, high decibel panel mount vibrating horns for heavy‑duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements.

Designed for semi‑flush panel mounting, using supplied mounting template, or installation on a 4" (102mm) sqare box. For NEMA 4X installation, mount to a NEMA 4X enclosure having a flat, smooth surface using supplied 1/8" (3mm) gasket in accordance with the installation instructions provided with the unit.

Applications include use in panel boards and switchboards wherever a distinctive, urgent signal is required for timing, general alarm & warning.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 871P-P1
Item Number 871P-P1
Manufacturer Edwards Signaling
Product Series 871P
Family Series Edwards Signaling Audible Signaling Devices, 871P Series
Voltage 120 VDC
Nominal Voltage 125 VDC
Operating Current 0.025 A
dB @ 10 Ft. 101 dB
Explosion Proof No
Hazardous Location Rated No
Approvals UL
RoHS No
Net Weight 1.83 lbs
Gross Weight 2.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved