875-G1
Edwards Signaling Audible Signaling Devices, 875 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

875-G1

Edwards Signaling Audible Signaling Devices, 875 Series
In stock
Item Number
875-G1
MFG Item Number
875-G1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 875 Series
Item #
875-G1
Adaptahorn, 24VDC, Grille Type

875 Series Information

  • 6~250 VDC
  • 101 dB at 10 Ft.
  • Volume Adjustable
  • Completely Assembled
  • UL; FM Approvals
The Edwards 875 Series are low current, high decibel surface mount vibrating horns for heavy duty use. Supplied complete with Adaptaplate for easy installation.

Supplied Adataplate allows quick plug in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang, 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, or 4" (102mm) square box.

Used in industrial, commercial, and institutional applications for timing, paging, and alarm signaling. Applications include equipment malfunction alert and security warning.

Specifications

Specifications
Manufacturer Part Number 875-G1
Item Number 875-G1
Manufacturer Edwards Signaling
Product Series 875
Family Series Edwards Signaling Audible Signaling Devices, 875 Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Current 0.16 A
dB @ 10 Ft. 101 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 2.645 lbs
Gross Weight 2.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved