876-G5
Edwards Signaling Audible Signaling Devices, 876 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

876-G5

Edwards Signaling Audible Signaling Devices, 876 Series
In stock
Item Number
876-G5
MFG Item Number
876-G5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 876 Series
Item #
876-G5
Adaptahorn, 24VAC, Waterproof (N4X)

876 Series Information

  • 12~240 VAC
  • 103 dB at 10 Ft.
  • Volume Adjustable
  • Completely Assembled
  • UL; FM Approvals
The Edwards 876 Series are low current, high decibel, vibrating horns for heavy duty use and is UL listed to NEMA 4X enclosure requirements. The die cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.

Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm) ‑ 14 NPT conduit. Knockouts are located on the bottom and rear of the unit.

Used where a distinctive, urgent signal is required for outdoor or weatherproof requirements such as: timing, scheduling, paging, general alarm, personnel warning, and emergency evacuations.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 876-G5
Item Number 876-G5
Manufacturer Edwards Signaling
Product Series 876
Family Series Edwards Signaling Audible Signaling Devices, 876 Series
Voltage 24 VAC
Nominal Voltage 24 VAC
Operating Current 0.63 A
dB @ 10 Ft. 103 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 0.7075 lbs
Gross Weight 3.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved