877-K1
Edwards Signaling Audible Signaling Devices, 877 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

877-K1

Edwards Signaling Audible Signaling Devices, 877 Series
In stock
Item Number
877-K1
MFG Item Number
877-K1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 877 Series
Item #
877-K1
Adaptahorn, 48VDC, N4X,

877 Series Information

  • 12~125 VDC
  • 101 dB at 10 Ft.
  • Volume Adjustable
  • Completely Assembled
  • UL; FM Approvals
The Edwards 877 Series are low current, high decibel, vibrating horns for heavy duty use and is UL listed to NEMA 4X enclosure requirements. The die cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.

Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm) ‑ 14 NPT conduit. Knockouts are located on the bottom and rear of the unit.

Used where a distinctive, urgent signal is required for outdoor or weatherproof requirements such as: timing, scheduling, paging, general alarm, personnel warning, and emergency evacuations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 877-K1
Item Number 877-K1
Manufacturer Edwards Signaling
Product Series 877
Family Series Edwards Signaling Audible Signaling Devices, 877 Series
Nominal Voltage 48 VDC
Operating Current 0.07 A
dB @ 10 Ft. 101 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 3.2 lbs
Gross Weight 3.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved