878EX-G5
Edwards Signaling Audible Signaling Devices, 878EX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

878EX-G5

Edwards Signaling Audible Signaling Devices, 878EX Series
In stock
Item Number
878EX-G5
MFG Item Number
878EX-G5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 878EX Series
Item #
878EX-G5
Adaptahorn Expl Prf 24V Ac

878EX Series Information

  • 12~240 VAC
  • Horn
  • Low Current Drain
  • NEMA Type 4X
  • UL Approvals
The Edwards 878EX AC Series are heavy‑duty, high decibel, vibrating horn signals designed for use in hazardous locations.

Two mounting brackets are provided on either side of the unit for wall mounting. The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation.

For use in dusty, hazardous atmospheres where a distinctive, urgent signal is required for timing, scheduling, paging and general alarm applications. Typical applications include use in mines, petroleum plants, gas plants, grain elevators, flour mills, paper mills, textile plants and tankers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 878EX-G5
Item Number 878EX-G5
Manufacturer Edwards Signaling
Product Series 878EX
Family Series Edwards Signaling Audible Signaling Devices, 878EX Series
Nominal Voltage 24 VAC
dB @ 10 Ft. 97 dB
Explosion Proof No
Hazardous Location Rated Yes
Approvals UL
RoHS No
Net Weight 11 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved