89SMSTRG-N5
Edwards Signaling Visual Signaling Devices, 89 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89SMSTRG-N5

Edwards Signaling Visual Signaling Devices, 89 Series
In stock
Item Number
89SMSTRG-N5
MFG Item Number
89SMSTRG-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 89 Series
Item #
89SMSTRG-N5
Surf Mt Strobe 120V Ac Green

89 Series Information

  • 24 VAC/VDC or 120 VAC
  • 5 Lens Colors
  • 1,000 Hour Strobe Tube
  • Flush or Surface Mount
  • UL Approved
The Edwards 89 Series strobes are bright, 150 candela, low current units for indoor use. The 89STR series strobe has been designed for flush mounting and the 89SMSTR series strobe has been designed for surface mounting on the supplied single gang surface box. The housing is made of a gray, engineered thermoplastic.

Used where a distinctive visual signal is required for timing, scheduling, paging, process control, general alarm, and warning applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89SMSTRG-N5
Item Number 89SMSTRG-N5
Manufacturer Edwards Signaling
Product Series 89
Family Series Edwards Signaling Visual Signaling Devices, 89 Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 1,000 Hrs
Approvals UL
RoHS No
Net Weight 0.91 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved