92PLCR-N5
Edwards Signaling Visual Signaling Devices, 92PLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

92PLCR-N5

Edwards Signaling Visual Signaling Devices, 92PLC Series
In stock
Item Number
92PLCR-N5
MFG Item Number
92PLCR-N5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 92PLC Series
Item #
92PLCR-N5
Strobe, 120VAC, Red, Single flash,

92PLC Series Information

  • 120 VAC
  • 6 Lens Colors
  • Single and Double Flash Models
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 92PLC AdaptaBeacon signals are general purpose visual signaling appliances suitable for indoor or outdoor use. The strobe is electrically isolated from leakage current to prevent false flashes and has been designed for PLC applications. The unit also installs easily without having to add drop resistors to the PLC output card.

The unit features a corrosion resistant, heat flowed epoxy finish base. Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box. For weatherproof installation, units must be mounted vertically with lens facing up.

Edwards flashing lights are particularly effective in high noise level areas, especially where ear protection must be worn and audible signals may not be heard or may be misunderstood. They can advise personnel in manufacturing and process control areas when an operation is starting or stopping.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 92PLCR-N5
Item Number 92PLCR-N5
Manufacturer Edwards Signaling
Product Series 92PLC
Family Series Edwards Signaling Visual Signaling Devices, 92PLC Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Mounting Box, Conduit
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 1,400,000
Estimated Lamp Life 5,000 Hrs
Operating Current 0.1 A
Approvals cUL, UL
RoHS No
Net Weight 1.725 lbs
Gross Weight 2.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved