PNS-0020
Edwards Signaling Audible Signaling Devices, Nexus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PNS-0020

Edwards Signaling Audible Signaling Devices, Nexus Series
In stock
Item Number
PNS-0020
MFG Item Number
PNS-0020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Nexus Series
Item #
PNS-0020
Nexus Sounder, 116dB, 24-48VAC

Nexus Series Information

  • Choice of up to 4 Messages
  • Extensive Message Library or Bespoke Messages Available
  • Download Messages In‑House Via Built in USB Port
  • 110dB(A) Tone and 90dB(A) Message Outputs
  • Automatic Synchronization
Nexus voice sounders combine normal sounder signals with a clear, synchronized voice message to help reduce confusion and distress during an active alarm.

Standard units are available with 4 pre‑programmed messages. Alternative messages can be selected from an extensive message library covering almost any conceivable application. Customized messages are also available on request.

All Nexus voice sounders have a USB port that allows special messages in WAV format to be downloaded onto the sounder from any PC, providing users with the flexibility of adding/removing messages in‑house.

Combined with a LED or Xenon beacon the Nexus sounder is DDA compliant giving a clear voice message, powerful alarm tone and high output beacon for clear and effective warning.
  • Robust Construction; IP66 Rated for Outdoor Environments
  • Capable of Transmitting up to 4 Messages Over Two Wires Via an Interface Control Unit
  • Applications: Fire Alarm, Industrial Alarm, Process Control Alarm

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PNS-0020
Item Number PNS-0020
Manufacturer Edwards Signaling
Product Series Nexus
Family Series Edwards Signaling Audible Signaling Devices, Nexus Series
Nominal Voltage 24 VAC, 48 VAC
Number of Tones 64
Mounting Wall
Operating Current 0.05 A
Operating Temperature -13-131 °F
Comments IP66, (5) Cable Entries
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved