Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1156

Eiko Lamps
In stock
Item Number
1156
MFG Item Number
1156
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lamps, Series
Item #
1156
LAMP, S.C. BAYONET S-8 12.8V 2.10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1156
Item Number 1156
Manufacturer Eiko
Family Series Eiko Lamps
Type Miniature
Voltage 12.8 V
Shape S8 Straight-Sided
Base BA15s Single Contact Bayonet
Life Hours 1,200 Hrs
Filament C-6
Net Weight 0.206 lbs
Gross Weight 0.206 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved