400
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400

Eiko Lamps
In stock
Item Number
400
MFG Item Number
400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
400
LAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400
Item Number 400
Manufacturer Eiko
Family Series Eiko Lamps
Voltage 28 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Hours 1,000 Hrs
Filament C-2F
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved