555
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

555

Eiko Lamps
In stock
Item Number
555
MFG Item Number
555
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
555
LAMP, WEDGE BASE T3-1/4 6.3V .25A

Series Information

Specifications

Specifications
Manufacturer Part Number 555
Item Number 555
Manufacturer Eiko
Family Series Eiko Lamps
Voltage 6.3 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Hours 3,000 Hrs
Filament C-2R
Net Weight 0.043 lbs
Gross Weight 0.043 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved