LED-120MB-G
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LED-120MB-G

Eiko Lamps
In stock
Item Number
LED-120MB-G
MFG Item Number
LED-120MB-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
LED-120MB-G
LED 120V GREEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LED-120MB-G
Item Number LED-120MB-G
Manufacturer Eiko
Family Series Eiko Lamps
Type LED
Voltage 110-130 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Hours 30,000 Hrs
Comments Green
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved