11101
Electri-Flex Conduit, LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11101

Electri-Flex Conduit, LT Series
In stock
Item Number
11101
MFG Item Number
LT-11
Series
11101 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, LT Series
Item #
11101
Flexible Metallic Conduit, 1/2in. Gry,

LT Series Information

  • 1/4~6" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • RoHS and WEEE Compliant
Type LT is a general‑purpose flexible conduit used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance, or where vibration and movement must be absorbed. The inherent sunlight resistance of PVC enables this product to be used in outdoor applications. Type LT is compatible with standard liquidtight connectors.

  • Conforms to JIC Standards


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT-11
Item Number 11101
Manufacturer Electri-Flex
Product Series LT
Family Series Electri-Flex Conduit, LT Series
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100
Inside Bend Radius 2 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Temperature Range (F) -4-176 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight Yes
Approvals JIC
RoHS Yes
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved