61201
Electri-Flex Conduit, ATX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61201

Electri-Flex Conduit, ATX Series
In stock
Item Number
61201
MFG Item Number
ATX-11
Series
61201 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, ATX Series
Item #
61201
Conduit, 1/2in., ATX, Black, Jacketed,

ATX Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • Thermoplastic Rubber Jacket
  • ‑76~302 Degrees F
  • RoHS and WEEE Compliant
Type ATX flexible conduit utilizes the flexibility of the standard LT core, coupled with the advantage of a thermoplastic rubber jacket that is virtually unaffected by temperature extremes and contains no halogens. The material has a flammability rating of UL 94‑HB and is UV stabilized. ATX is used in situations where concerns of resistance to temperature exposure exist. These include heavy outdoor equipment, boilers and furnaces, and sub‑zero areas.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATX-11
Item Number 61201
Manufacturer Electri-Flex
Product Series ATX
Family Series Electri-Flex Conduit, ATX Series
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100
Inside Bend Radius 2 "
Jacket Material Thermoplastic Rubber
Color Black
Temperature Range (F) -76-302 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
RoHS Yes
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved