93202
Electri-Flex Conduit, SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

93202

Electri-Flex Conduit, SL Series
In stock
Item Number
93202
MFG Item Number
SL-516
Series
93202 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, SL Series
Item #
93202
Conduit, 5/16in., SL, Unjacketed,

SL Series Information

  • 5/16~1" Trade Sizes
  • Flexible Steel Core
  • High Temperature Applications
  • RoHS Compliant
  • WEEE Compliant
Type SL is helically wound from a strip of electro‑galvanized steel. It is sized to be used with a variety of set‑screw and clamp type connectors, and offers good mechanical protection to wiring in a variety of OEM applications. Type SL is designed for tight‑spot installation and where continuous flexing is required of a steel wound hose.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL-516
Item Number 93202
Manufacturer Electri-Flex
Product Series SL
Family Series Electri-Flex Conduit, SL Series
Trade Size 5/16 "
Diameter 0.42 "
Feet/Pkg. 250 '
Inside Bend Radius 0.75 "
Conduit Material Steel
Oil Resistant No
Acid Resistant No
Liquid Tight No
RoHS Yes
Net Weight 14.5 lbs
Gross Weight 14.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved