RG1676-11
Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG1676-11

Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
In stock
Item Number
RG1676-11
MFG Item Number
RG1676-11
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
Item #
RG1676-11
RC NETWORK, 0.5 MFD, 220 OHM, 120VAC

SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series Information

The RG1676 series single phase RC networks are designed for arc and noise suppression in heavy duty applications requiring greater magnitudes of power dissapation. The compact, panel mount design, allows units to be stacked for maximum space utilization. Many units are available with additional MOV protection.

Other features include:
  • All units have heavy MTW wire leads
  • Special lead lengths available
  • Other resistance values and wattages available
  • Other capacitance values and voltages available
  • Custom configurations available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG1676-11
Item Number RG1676-11
Manufacturer Electrocube
Product Series SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
Family Series Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
Phase Single Phase
Mounting Panel Mount
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 1 W
Peak Pulse Voltage 900 V
Varistor Yes
Lead Length 24 "
Gross Weight 0.315 lbs
Net Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved