010151310
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010151310

Entrelec Terminal Blocks
In stock
Item Number
010151310
MFG Item Number
010151310
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
010151310
DIN RAIL, 35mmX7.5mmx1 Meter, Solid

Series Information

Specifications

Specifications
Channel Width 25 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 010151310
Item Number 010151310
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 1 m
Width (mm) 35 mm
Perforated No
Composition Steel
Net Weight 2.05 lbs
Gross Weight 2.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved