010151714
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010151714

Entrelec Terminal Blocks
In stock
Item Number
010151714
MFG Item Number
010151714
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
010151714
PR4 (TS35/C1) 1 METER

Series Information

Specifications

Specifications
Channel Width 19.4 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 010151714
Item Number 010151714
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 1 m
Perforated No
Composition Steel
Net Weight 2.01 lbs
Gross Weight 34.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved