011337326
Entrelec Terminal Blocks, 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011337326

Entrelec Terminal Blocks, 011 Series
In stock
Item Number
011337326
MFG Item Number
1SNA113373R2600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 011 Series
Item #
011337326
END SECTION FEM8

011 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA113373R2600
Item Number 011337326
Manufacturer Entrelec
Product Series 011
Family Series Entrelec Terminal Blocks, 011 Series
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved