016511316
Entrelec Terminal Blocks, M4/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016511316

Entrelec Terminal Blocks, M4/6 Series
In stock
Item Number
016511316
MFG Item Number
1SNA165113R1600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M4/6 Series
Item #
016511316
Ground Terminal, 6mm, Ground to Rail

M4/6 Series Information

  • Compression Clamp
  • 6 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA165113R1600
Item Number 016511316
Manufacturer Entrelec
Product Series M4/6
Family Series Entrelec Terminal Blocks, M4/6 Series
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Max UL Wire Size (AWG) 10 AWG
Max CSA Wire Size (AWG) 10 AWG
Max IEC Wire Size (mm2) 4 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved