016513023
Entrelec Terminal Blocks, M16/12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016513023

Entrelec Terminal Blocks, M16/12 Series
In stock
Item Number
016513023
MFG Item Number
1SNA165130R2300
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M16/12 Series
Item #
016513023
Ground Terminal, Grn/Ylw, Single,

M16/12 Series Information

  • Compression Clamp
  • 12 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA165130R2300
Item Number 016513023
Manufacturer Entrelec
Product Series M16/12
Family Series Entrelec Terminal Blocks, M16/12 Series
Type Grounding Block
Number of Circuits 1
Spacing 12 mm
Max UL Wire Size (AWG) 4 AWG
Max CSA Wire Size (AWG) 4 AWG
Max IEC Wire Size (mm2) 25 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.08 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved