016580901
Entrelec Terminal Blocks, D4/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016580901

Entrelec Terminal Blocks, D4/6 Series
In stock
Item Number
016580901
MFG Item Number
1SNA165809R0100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, D4/6 Series
Item #
016580901
D 4/6.P GROUND TERMINAL BLOCK

D4/6 Series Information

  • Ground Terminal Blocks
  • 6 mm Spacing
  • Electrically Connected to the Mounting Rail

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA165809R0100
Item Number 016580901
Manufacturer Entrelec
Product Series D4/6
Family Series Entrelec Terminal Blocks, D4/6 Series
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Max UL Wire Size (AWG) 10 AWG
Max CSA Wire Size (AWG) 10 AWG
Max IEC Wire Size (mm2) 4 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.03 lbs
Gross Weight 4.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved