016870022
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016870022

Entrelec Terminal Blocks
In stock
Item Number
016870022
MFG Item Number
1SNA168700R2200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
016870022
DIN Rail, 35mmX15mmX2 Meter, Solid

Series Information

Specifications

Specifications
Channel Width 24 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 1SNA168700R2200
Item Number 016870022
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated No
Composition Steel
Net Weight 2.95 lbs
Gross Weight 2.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved