1SET132008R0000
Entrelec Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SET132008R0000

Entrelec Terminals
In stock
Item Number
1SET132008R0000
MFG Item Number
SDF060-040-V
This item cannot be canceled or returned
1SET132008R0000 is available to buy in increments of 3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1SET132008R0000
Flanged Spade Terminal 4 to 6 mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SDF060-040-V
Item Number 1SET132008R0000
Manufacturer Entrelec
Family Series Entrelec Terminals
Terminal Type Spade - Flanged
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Volts 600 V
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Plating Material Tin
Tongue Width 0.416 "
Max Temp 105 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved