1SET212003R0000
Entrelec Terminals, IPX8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SET212003R0000

Entrelec Terminals, IPX8 Series
In stock
Item Number
1SET212003R0000
MFG Item Number
ISW40-15-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, IPX8 Series
Item #
1SET212003R0000
Instant Connector LARGE WIRE -YR

IPX8 Series Information

The IPX8 instant connectors are the faster and easier wire connectors for indoor and outdoor installations. The IDC Technology (Insulation Displacement Connector) does not require stripping of the wire before connection. Just pick the right connector in the required wire size, a standard pair of pliers and press the button!

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISW40-15-L
Item Number 1SET212003R0000
Manufacturer Entrelec
Product Series IPX8
Family Series Entrelec Terminals, IPX8 Series
Max Temperature Rating 105 °F
Color Red, Transparent, Yellow
Style Clamp
Package Quantity 50
Water Resistant Yes
Minimum Wire Capacity (1) #14
Maximum Wire Capacity (1) #12
Minimum Wire Size 14 AWG
Maximum Wire Size 12 AWG
Approvals IEC, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved