XUS001738
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XUS001738

Entrelec Terminal Blocks
In stock
Item Number
XUS001738
MFG Item Number
XUS001738
Availability

Obsolete Item No Longer Available

Product Details

Overview

Terminal Blocks, Series
Item #
XUS001738
DIN RAIL, ALUM, HIGH RAIL, 2M/STICK

Series Information

Specifications

Specifications
Channel Width 25 mm
Height (mm) 71 mm
Ships Factory Direct No
Manufacturer Part Number XUS001738
Item Number XUS001738
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated Yes
Composition Aluminum
Comments 45 Degree
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved