1000F-EMBT-50
Ericson Temporary Lighting, 1000F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1000F-EMBT-50

Ericson Temporary Lighting, 1000F Series
In stock
Item Number
1000F-EMBT-50
MFG Item Number
1000F-EMBT-50
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 1000F Series
Item #
1000F-EMBT-50
Lamp 1000F W/50ft. #16/3 Soow & Emer

1000F Series Information

  • Dual Magnets for secure Mounting
  • Molded Polycarbonate Housing
  • Three Separate Ballast/Bulb
  • K Temperature 4100K
  • Light Weight Design
  • High Temperature
  • Impact Resistant
  • Clear Lens

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1000F-EMBT-50
Item Number 1000F-EMBT-50
Manufacturer Ericson
Product Series 1000F
Family Series Ericson Temporary Lighting, 1000F Series
Operating Voltage 120 V
Mounting Type Hanging
Lamp Type Fluorescent
Lamp Wattage 43 W
Cord Length 50 '
Generator Included No
Battery Backup Yes
Receptacle Included N/A
NEMA Rating NEMA 3R
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved