1000LED-6
Ericson Temporary Lighting, 1000 LED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1000LED-6

Ericson Temporary Lighting, 1000 LED Series
In stock
Item Number
1000LED-6
MFG Item Number
1000LED-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 1000 LED Series
Item #
1000LED-6
LAMP, 50W, LED w/6ft. PRI & MLD 5-15P

1000 LED Series Information

  • Easily Daisy Chained for more Cover Area
  • Durable Rugged Construction
  • LED Energy Efficient Lighting
  • Outdoor Use Wet Locations
  • Die‑cast Aluminum Housing
  • Integral Mounting Magnet
  • 5600K Color Temperature
  • High Temperature lens
  • Impact Resistant
  • Light Weight
  • cULus Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1000LED-6
Item Number 1000LED-6
Manufacturer Ericson
Product Series 1000 LED
Family Series Ericson Temporary Lighting, 1000 LED Series
Operating Voltage 100-240 V
Environment Wet
Lamp Type LED
Lamp Wattage 60 W
Light Output (Lumens) 3,550
Cord Length 6 '
Generator Included No
Battery Backup No
Receptacle Included N/A
Approvals cULus
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 7 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved