1006-LED-100-277
Ericson Temporary Lighting, 1006-LED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1006-LED-100-277

Ericson Temporary Lighting, 1006-LED Series
In stock
Item Number
1006-LED-100-277
MFG Item Number
1006-LED-100-277
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 1006-LED Series
Item #
1006-LED-100-277
BAYLIGHT 1006 SERIES 100W LED

1006-LED Series Information

Specifications

Specifications
Manufacturer Part Number 1006-LED-100-277
Item Number 1006-LED-100-277
Manufacturer Ericson
Product Series 1006-LED
Family Series Ericson Temporary Lighting, 1006-LED Series
Voltage 277 V
Guard Open Cage
Plug Type 5-15P
Cord Length 1 '
Cord Type L7-15
Power Rating 100 W
Application Indoor, Outdoor
Lamp Type LED
Approvals cETLus, CSA, UL
Net Weight 5.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved