1007-XP-150-CART-515-XP
Ericson Temporary Lighting, 1077-XP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1007-XP-150-CART-515-XP

Ericson Temporary Lighting, 1077-XP Series
In stock
Item Number
1007-XP-150-CART-515-XP
MFG Item Number
1007-XP-150-CART-515-XP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 1077-XP Series
Item #
1007-XP-150-CART-515-XP
1007-XP-150 LED WORKLIGHT CART

1077-XP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1007-XP-150-CART-515-XP
Item Number 1007-XP-150-CART-515-XP
Manufacturer Ericson
Product Series 1077-XP
Family Series Ericson Temporary Lighting, 1077-XP Series
Operating Voltage 277 V
Mounting Type Surface
Environment Wet
Lamp Type LED
Lamp Wattage 150 W
Light Output (Lumens) 21,000
Generator Included No
Battery Backup No
Approvals cETLus, CSA, UL
Comments Explosion Proof
Nominal Voltage 277 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved