1067-LC
Ericson Power Centers, 1067LC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1067-LC

Ericson Power Centers, 1067LC Series
In stock
Item Number
1067-LC
MFG Item Number
1067-LC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, 1067LC Series
Item #
1067-LC
Oscar 1067 Lc 50A W/Gfci 5-20/L6-30

1067LC Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1067-LC
Item Number 1067-LC
Manufacturer Ericson
Product Series 1067LC
Family Series Ericson Power Centers, 1067LC Series
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Single, (1) 30A Locking, (1) 50A Power
Current Rating 50 A
Receptacle Details (6) 5-20R GFCI Receptacles, (1) L6-30 Receptacle, (1) CS6369 Power Feed Thru
Inlet Type Twist Lock - CS6375
Flip Cover Yes
Overload Protection Yes
GFCI Reset Manual
Power Feed Through Yes
Approvals CSA, UL
RoHS No
Net Weight 33.5625 lbs
Gross Weight 36.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved