123100LEDXPI-1
Ericson Temporary Lighting, Hazardous Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123100LEDXPI-1

Ericson Temporary Lighting, Hazardous Series
In stock
Item Number
123100LEDXPI-1
MFG Item Number
123100LEDXPI-1
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Hazardous Series
Item #
123100LEDXPI-1
STRINGLIGHT XPI - 100ft. 2600 11W LED

Hazardous Series Information

  • Can be used with LED, Incandescent or CFL Bulbs
  • Tough Molded T Drop Bonds to SEOW Cord
  • #12/3 SEOW Cord Standard
  • Aluminum Anti Spark Guard
  • Heavy Duty Thick Hang Tab
  • Easy to Remove and Repair
  • NEMA 4x Rated
  • Tempered Glass

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 123100LEDXPI-1
Item Number 123100LEDXPI-1
Manufacturer Ericson
Product Series Hazardous
Family Series Ericson Temporary Lighting, Hazardous Series
Overall Cord Length 100 '
Number of Sockets 10
Max Wattage per Socket 11 W
Bulb Type LED
Plug Configuration 5-15P
Socket Configuration 5-15C
Cable Type 12/3 SEOW
Color Blue
Net Weight 85 lbs
Gross Weight 85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved