12350Y-3
Ericson Temporary Lighting, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12350Y-3

Ericson Temporary Lighting, Industrial Grade Series
In stock
Item Number
12350Y-3
MFG Item Number
12350Y-3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Industrial Grade Series
Item #
12350Y-3
Stringlight W/2310Pw/2410Cw Navy

Industrial Grade Series Information

  • Heavy Duty 3‑Wire Molded Stringlights
  • Standard Products come with 9 ft. Primary (Lead) and 1 ft. Secondary (Tail)
  • Available in Standard Yellow or Black

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12350Y-3
Item Number 12350Y-3
Manufacturer Ericson
Product Series Industrial Grade
Family Series Ericson Temporary Lighting, Industrial Grade Series
Operating Voltage 120 V
Overall Cord Length 50 '
Number of Sockets 5
Max Wattage per Socket 200 W
Plug Configuration NEMA L5-20
Socket Configuration NEMA L5-20
Bulb Guard No
Cable Type 12/3 SEOW
Color Yellow
Approvals CSA, cULus
Net Weight 11.7 lbs
Gross Weight 11.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved