123D-TT
Ericson Cordsets, Contractor Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123D-TT

Ericson Cordsets, Contractor Grade Series
In stock
Item Number
123D-TT
MFG Item Number
123D-TT
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Contractor Grade Series
Item #
123D-TT
Cordset #12/3 Sjtw-Y 100ft. Tri-Tap

Contractor Grade Series Information

  • Heavy Duty SJ Cord
  • 15 Amps
  • 5‑15P
  • 50 Feet
Ericson's Contractor Grade Series comes available in straight blade and twistlock versions. They have a thick outer jacet maeterial with SJTW cordage that helps resist jobsite abrasion and is water resistant. All connectors have power indicator lights.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123D-TT
Item Number 123D-TT
Manufacturer Ericson
Product Series Contractor Grade
Family Series Ericson Cordsets, Contractor Grade Series
Plug Angle Straight
Input 5-15P
Output (3) 5-15R
Cord Type SJTW
Color Yellow
Voltage Rating 120 VAC
Current Rating 15 A
Length 100 '
Wire Gauge 12/3 AWG
Net Weight 13.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved