142100
Ericson Temporary Lighting, Contractor Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

142100

Ericson Temporary Lighting, Contractor Grade Series
In stock
Item Number
142100
MFG Item Number
142100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Contractor Grade Series
Item #
142100
Stringlight Construct-O- Lite, 14/2

Contractor Grade Series Information

  • Meets OSHA Construction Site Requirements
  • Non Conductive Cage Guard
  • #14/2 and #12/2 Cord Types
  • Full Threaded Screwshell
  • UL or cULus Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142100
Item Number 142100
Manufacturer Ericson
Product Series Contractor Grade
Family Series Ericson Temporary Lighting, Contractor Grade Series
Operating Voltage 120 V
Overall Cord Length 100 '
Number of Sockets 10
Max Wattage per Socket 150 W
Plug Configuration NEMA 1-15
Socket Configuration NEMA 1-15
Bulb Guard Yes
Cable Type 14/2 AWG
Color Yellow
Approvals UL
Net Weight 12.7 lbs
Gross Weight 12.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved