143100Y-2
Ericson Temporary Lighting, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143100Y-2

Ericson Temporary Lighting, Industrial Grade Series
In stock
Item Number
143100Y-2
MFG Item Number
143100Y-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Industrial Grade Series
Item #
143100Y-2
Stringlight- Navy

Industrial Grade Series Information

  • Heavy Duty 3‑Wire Molded Stringlights
  • Standard Products come with 9 ft. Primary (Lead) and 1 ft. Secondary (Tail)
  • Available in Standard Yellow or Black

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 143100Y-2
Item Number 143100Y-2
Manufacturer Ericson
Product Series Industrial Grade
Family Series Ericson Temporary Lighting, Industrial Grade Series
Operating Voltage 120 V
Overall Cord Length 100 '
Number of Sockets 10
Max Wattage per Socket 150 W
Plug Configuration NEMA L5-15
Socket Configuration NEMA L5-15
Bulb Guard Yes
Cable Type 14/3 SEOW
Color Yellow
Approvals UL
Net Weight 22 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved