1507-PW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1507-PW6P

Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
1507-PW6P
MFG Item Number
1507-PW6P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Tite 2 Series
Item #
1507-PW6P
Plug, 15A/125Vor15A/250VAC, Crwft,

Perma-Tite 2 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1507-PW6P
Item Number 1507-PW6P
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Current Rating 15 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC, 125 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Crowsfoot Configuration
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved