1510PG143A
Ericson Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1510PG143A

Ericson Cordsets
In stock
Item Number
1510PG143A
MFG Item Number
1510PG143A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
1510PG143A
Cordset 14/3 Sow 25ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1510PG143A
Item Number 1510PG143A
Manufacturer Ericson
Family Series Ericson Cordsets
Plug Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SOW
Color Yellow
Voltage Rating 125 VAC
Current Rating 15 A
Length 25 '
Wire Gauge 14/3 AWG
Approvals CSA, UL
RoHS No
Net Weight 5.5 lbs
Gross Weight 0 lbs
Contact Configuration https://pim.galco.com/Manufacturer/Ericson/TechDocument/Contact%20Configuration/ecsn_nema-chart_cf.pdf
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved