1510PG143D
Ericson Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1510PG143D

Ericson Cordsets
In stock
Item Number
1510PG143D
MFG Item Number
1510PG143D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
1510PG143D
Cordset 14/3 Sow 100ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1510PG143D
Item Number 1510PG143D
Manufacturer Ericson
Family Series Ericson Cordsets
Plug Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SOW
Color Yellow
Voltage Rating 125 VAC
Current Rating 15 A
Length 100 '
Wire Gauge 14/3 AWG
Approvals CSA, UL
RoHS No
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved