1510PMGL123D
Ericson Cordsets, Smart Monitor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1510PMGL123D

Ericson Cordsets, Smart Monitor Series
In stock
Item Number
1510PMGL123D
MFG Item Number
1510PMGL123D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Smart Monitor Series
Item #
1510PMGL123D
Cordset 12/3 Sow 100ft.

Smart Monitor Series Information

  • Super Bright LED Technology
  • Smart Monitor Module
  • Color Coded Terminal Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1510PMGL123D
Item Number 1510PMGL123D
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Cordsets, Smart Monitor Series
Plug Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SOW
Color Yellow
Voltage Rating 125 VAC
Current Rating 15 A
Length 100 '
Wire Gauge 12/3 AWG
Approvals CSA, UL
RoHS No
Comments Full Diagnostic Safety SmartCords, Perma-Grip Style Smart Plug & Smart Connector
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved