1512-PW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1512-PW6P

Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
1512-PW6P
MFG Item Number
1512-PW6P
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Tite 2 Series
Item #
1512-PW6P
Plug, 20A/125V, Straight Blade, 5-20

Perma-Tite 2 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1512-PW6P
Item Number 1512-PW6P
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
NEMA Configuration 5-20P
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground Yes
Tamper Resistant No
Illuminated Yes
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.2063 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved