The store will not work correctly when cookies are disabled.
1512-PW6P-BLK
Ericson Plugs & Receptacles
In stock
Item Number
1512-PW6P-BLK
MFG Item Number
1512-PW6P-BLK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
PLUG NEMA 5-20, PERMA-TITE EXTREME
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1512-PW6P-BLK |
Item Number |
1512-PW6P-BLK |
Manufacturer |
Ericson |
Family Series |
Ericson Plugs & Receptacles |
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Body Type |
Straight |
Connection Type |
Plug |
USB |
No |
GFCI |
No |
Multimedia Outlet |
No |
NEMA Configuration |
5-20 |
Color |
Black |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved