The store will not work correctly when cookies are disabled.
1520-PW6P-BLK
Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
1520-PW6P-BLK
MFG Item Number
1520-PW6P-BLK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Perma-Tite 2 Series
Plug, 15A/125V, Locking Type, L5-15,
Perma-Tite 2 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1520-PW6P-BLK |
Item Number |
1520-PW6P-BLK |
Manufacturer |
Ericson |
Product Series |
Perma-Tite 2 |
Family Series |
Ericson Plugs & Receptacles, Perma-Tite 2 Series |
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Body Type |
Straight |
NEMA Configuration |
L5-15P |
Watertight |
Yes |
Corrosion Resistant |
Yes |
Isolated Ground |
No |
Color |
Black |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Net Weight |
0.2 lbs |
Gross Weight |
0.21 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved